Shop MOSMATIC

RotaryUnion, Straight, Brass, 3/8"Threaded

  • Mfr # 70.154
  • Zoro # G5099333

product price: 
$
59.79
/ea

Key Features

Size
Inlet M22x1.5-F - Outlet 3/8"NPTF
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Body Dia.
1.34"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70.154
Zoro #
G5099333
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet M22x1.5-F - Outlet 3/8"NPTF
Body Dia.
1.34"
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Stationary Port Thread Size
M22x1.5
Body Diameter
1.34 in
Shaft Thread Length
7/8 in
Rotating Shaft Thread Size
3/8 in
Overall Length
2.08 in
Wire Rope Length
2.08 in
Length
2.08 in

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Material of Construction
Stainless steel
Connection
M22 X 1-1/2" F X NPTF
Type
DKS Swivel Coupling, Live
Max. Pressure
3600 psi
Max. Temp.
250 Degrees F
Standards
ISO 9001
Pipe Fitting Material
Stainless Steel
Internal Fitting Material
Stainless Steel
Flow Direction
Single-Flow
Stationary Port Connection Type
Threaded
Fitting Material
Brass
Bearing Type
Thrust Ball Bearings
Internal Fitting Material Grade
304
Maximum Operating Temperature
250 Degrees F
Number of Passages
1
Maximum Speed
30 RPM
Thread Rotation
Right Hand
Rotating Shaft Connection Type
Threaded
Seal Material
NBR
Fitting Material Finish
Nickel-Plated
For Fluid Type
Air
Operating Pressure for Fluid Types
3600 psi
Internal Fitting Material Finish
Plain
Fitting Material Grade
C38500

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.08 in, Pipe Size Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.