This item is Discontinued.

Mosquito Magnet Mosquito Trp Patriotplus MM4200B

Mosquito Trp Patriotplus (Discontinued)

  • Mfr # MM4200B
  • Zoro # G700541398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MM4200B
Zoro #
G700541398
UPC #
686513722877
Country of Origin
China

Description

The Mosquito Magnet Patriot Plus is easy-to-use. Just plug it in push the button relax and enjoy your yard. A 50 ft 12 V power cord supplied with the Patriot Plus allows placement away from the family area yet near the mosquitoes' breeding and resting areas. Lawn clips are provided to help secure your power cord. Through proper placement upwind the biting insects will be drawn to the trap; thereby reducing the chances of you becoming their target. The heavy-duty plastics and marine grade materials make it ideal for any harsh environments. The enhanced Mosquito Magnet Patriot Plus has been designed for the homeowner who needs to protect up to a 1-acre area. For optimal results run your trap 24 hours a day in order to break the breeding cycle of the mosquitoes in your yard. Your trap will begin working immediately with noticeable results in 7-10 days allow a 4 week time frame to see significant results. As with the other Mosquito Magnet traps the Patriot Plus uses the patented CounterFlow Technology to help you protect your family pets and guests from pesky biting mosquitoes including those that may carry Zika Virus West Nile Virus Encephalitis and other mosquito-borne diseases. The Patriot Plus mimics a human by emitting a plume of carbon dioxide heat and moisture which when combined with an additional attractant Octenol or Lurex3 becomes irresistible to mosquitoes and other biting insects. By using one of these approved Mosquito Magnet attractants you will be able to increase your catch rate up to 10 times. Start protecting your family pets and guests now from pesky mosquitoes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.