SJTW Extension Cord, 16 AWG, 16/3, 50 ft
- Mfr # 400-0003
- Zoro # G709897090
product price:Â
$
52.15
/ea
Key Features
Trade Designation
SJTW
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400-0003
- Zoro #
- G709897090
- UPC #
- -
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Power Indicator
- Yes
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 300V
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 50 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.