Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mossy Oak Snow Brush/Scraper, 9-1/4" Head Width MO14021OB

Snow Brush/Scraper, 9-1/4" Head Width (Discontinued)

  • Mfr # MO14021OB
  • Zoro # G3905997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO14021OB
Zoro #
G3905997
UPC #
079976140225
Country of Origin
United States

Dimensions

Head Width
9 1/4 in
Blade Width
4 1/4 in
Handle Length
32 in
Blade Height
5 1/2 in
Scraper Blade Width
4 1/4 in
Scraper Blade Height
5 1/2 in
Brush Head Width
9 1/4 in

Details

Item
Snow Brush and Scraper
Type
Fixed Head
Grip
Foam
Handle Material
Steel
Blade Material
ABS Plastic
Color
Camouflage/Green
Handle Type
Fixed
Scraper Blade Material
Polycarbonate
Grip Material
Foam
Head Type
Pivoting
Handle Color
Camouflage, Green
Bristle Color
Black

Description

Snow Brush and Scraper, Handle Type Fixed, Brush Head Width 9 1/4 in, Scraper Blade Width 4 1/4 in, Scraper Blade Height 5 1/2 in, Handle Length 32 in, Pivoting, Handle Material Steel, Handle Color Camouflage, Green, Bristle Color Black, Grip Material Foam, Scraper Blade Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.