BA310MET Binocular Compound Upright Microscope
- Mfr # 1100100402144
- Zoro # G323362356
product price:
$
4,959.99
/ea
Free Shipping & Returns
Key Features
Height
465 mm
Width
240 mm
Length
508 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100100402144
- Zoro #
- G323362356
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 465 mm
- Width
- 240 mm
- Length
- 508 mm
Description
BA310MET - Routine Metallurgical Microscope Product Description: The BA310MET is a reliable upright metallurgical microscope designed for routine material inspection and quality control. With high-contrast reflected light optics and a durable build, it delivers consistent imaging performance for industrial labs and manufacturing environments. Features: - Reflected light for opaque samples - Plan achromat metallurgical objectives - Robust and stable frame - Easy-to-use control layout - Ideal for routine inspection Microscopy Applications: Suitable for metallurgy, electronics, and industrial QC. The BA310MET is ideal for inspecting metals, coatings, and polished surfaces in manufacturing, education, and failure analysis labs. BA310MET Binocular Compound Upright Microscope Spec: - Binocular head Siedentopf type 30° inclined - Interpupillary distance 55-75mm - Widefield high eyepoint eyepiece N-WF10X/ 20mm with diopter adjustment on both eyepieces, with rubber eyecup (paired) - LM Plan objectives 5x, 10x, 20x , 50x - Coaxial course and fine focusing system - 180mmx140mm hard coated stage with built- in low position coaxial stage control - 12V/50W halogen Epi-illumination with external lamp house - Universal Power Supply 100-240V - Power cord, Allen hexagonal key, vinyl dust cover
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.