Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
BA410E 3WLED Binocular Sextuple Upright Compound Microscope
- Mfr # 1100100404301
- Zoro # G223362364
product price:
$
4,119.99
/ea
Free Shipping & Returns
Key Features
Width
242 mm
Height
435 mm
Length
550 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100100404301
- Zoro #
- G223362364
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 242 mm
- Height
- 435 mm
- Length
- 550 mm
Description
BA410E - Advanced Laboratory Microscope Product Description: The BA410E is a high-performance upright microscope built for clinical, educational, and research laboratories. Featuring enhanced optics and powerful illumination, it delivers exceptional image clarity and reliability for demanding routine and advanced applications. Features: - High-quality optical system - Powerful halogen/LED illumination options - Sextuple nosepiece for flexibility - Ergonomic design for daily use - Suitable for clinical workflows Microscopy Applications: Ideal for histology, pathology, and microbiology. The BA410E supports routine diagnostics and research, offering precise visualization of tissue samples, cells, and microorganisms in medical and academic labs. BA410E 3WLED Binocular Sextuple spec: - Binocular head Siedentopf type 30°. inclined, 360° rotating - Widefield high eyepoint eyepiece WFPL 10X / 22mm with diopter adjustment on both eyepieces, with rubber eyecup (paired) - Reversed sextuple nosepiece - CCIS Plan Achromat objectives EC-H PL4X, EC-H PL10X, EC-H PL40X S, EC-H PL100X S-oil - Coaxial coarse and fine focusing adjustment - Built in low position rackless stage with right hand control - Achromat swing-out condenser N.A. 0.90 with iris diaphragm - Immersion oil (5mL), power cord, allen hexagonal key, vinyl dust cover - Koehler illumination 3W LED with external lamp house and intensity control - Universal Power Supply 100-240V UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.