Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
PantheraTEC-POL Trinocular Compound Microscope
- Mfr # 1100104600252
- Zoro # G423362348
product price:
$
5,325.99
/ea
Free Shipping & Returns
Key Features
Height
395 mm
Length
410 mm
Width
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104600252
- Zoro #
- G423362348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 395 mm
- Length
- 410 mm
- Width
- 300 mm
Description
Panthera TEC POL - Polarizing Microscope for Material Analysis Product Description: The Panthera TEC POL is a specialized polarizing microscope designed for advanced material analysis. With precise polarization optics and robust construction, it provides accurate visualization of birefringent materials for research and industrial applications. Features: - Integrated polarizing system - High-precision optical components - Rotatable stage for analysis - Durable and ergonomic design - Ideal for advanced material studies Microscopy Applications: Designed for geology, mineralogy, and material science. The Panthera TEC POL is ideal for analyzing crystals, polymers, and birefringent materials in research, education, and industrial laboratories. PantheraTEC-POL(TRIN) Spec: - Trinocular head Siedentopf type 25° inclined, 50/50 light split - Widefield high eyepoint eyepiece N-WF PL10X/22mm with diopter adjustment on both eyepieces, cross hair on one eyepiece - Intermediate Tube with Rotatable Analyzer and Bertrand Lens - Reversed quintuple nosepiece - CCIS UC Plan Strain-free Objectives: 4X, 10X, 40X(S), 60X(S) - 360o Circular Rotating Stage - Achromat Swing-out Condenser, N.A.0.9/0.13 (strain-free) - Rotatable Polarizer - Empty Insertion Plate - Blue filter, power cord, allen hexagonal key, vinyl dust cover - Koehler illumination quartz halogen 6V/30W with intensity control - Universal Power Supply 100-240V
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.