PA53 FS6 SCAN Digital Slide Scanning System
- Mfr # 1100104601191
- Zoro # G723362369
product price:Â
$
70,911.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104601191
- Zoro #
- G723362369
- UPC #
- -
- Country of Origin
- China
Description
PA53 FS6 Scan - Digital Slide Scanning System Product Description: The PA53 FS6 Scan is a high-performance digital slide scanning system designed for efficient laboratory workflows. Combining precision optics with automated scanning, it enables fast, high-resolution digitization of slides for analysis, sharing, and archiving. Features: - Automated high-resolution slide scanning - Integrated fluorescence capability - Fast and efficient workflow - Digital image management compatibility - Ideal for high-throughput labs Microscopy Applications: Designed for digital pathology, research, and clinical workflows. The PA53 FS6 Scan enables rapid slide digitization for remote analysis, teaching, and archiving in modern laboratories. PA53 FS6 SCAN spec: - Scalable Infinity-Corrected Optical System (CCIS); - Dedicated PA53 Scanning Tube head with dual embedded 1.2MP and - 5MP Moticam S cameras. (LPD - 100:0, 0:100) - Wide-Field (FN23) Eyepiece 10X/23mm, diopter adjustable; - Transmitted 100W Halogen illumination; - Motorized Quintuple (5) revolving nosepiece BF (includes control box and control pad) - Reflected frame with motorized Z-axis; - Motorized Z-axis control box and control pad - Coded fluorescence turret for 6-position (5 filter sets and 1 BF) - Plan UC 2X / 0.05 (WD=7.2mm) - Plan UC Fluor 10X/0.3,W.D=11.7mm,CG=0.17 - Plan UC Fluor 20X/0.5,W.D=2.2mm,CG=0.17 - Plan UC Fluor 40X/0.75,W.D=0.7mm,CG=0.17 - AT-DAPI/Hoechst/AlexaFluor 350 SET - AT-EGFP/FITC/Cy2/AlexaFluor 48 SET - AT-TRITC/Cy3/TagRFP/AlexaFluor 546 SET - Two (2) empty filter cube sets - ScanPlus 100 x 100mm MOT XY Stage, w/linear measuring system, max travel speed 240 mm, control box and two axes joystick (Check on delivery time) - Achromat Swing-out Condenser, N.A. 0.90 / 0.13 - Software Motic VM 3.0 for PA53 Bio Scan with dongle - Integrated power supply for 12V/100W light adjustment, voltage indicator, IL and ECO function, Allen keys
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.