Panthera E2 Binocular Compound Upright Microscope
- Mfr # 1100104601116
- Zoro # G323362363
product price:
$
1,623.99
/ea
Free Shipping & Returns
Key Features
Height
396 mm
Width
210 mm
Length
282 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100104601116
- Zoro #
- G323362363
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 396 mm
- Width
- 210 mm
- Length
- 282 mm
Description
Panthera E2 - Versatile Upright Microscope Product Description: The Panthera E2 is a versatile upright microscope tailored for education, clinical labs, and routine research. Combining reliable optics with ergonomic comfort, it delivers consistent performance for daily microscopy tasks across a wide range of applications. Features: - Brightfield and optional contrast methods - User-friendly ergonomic design - Durable construction for daily use - Smooth focusing system - Flexible configuration options Microscopy Applications: Ideal for teaching, clinical diagnostics, and routine lab work. The Panthera E2 supports observation of cells, tissues, and microorganisms, making it suitable for schools, hospitals, and research facilities. Panthera E2 Binocular Spec: - Binocular head Siedentopf type 25° inclined, 360° swiveling, - UC Widefield high eyepoint eyepiece UC-WF10X/20mm - Reversed quadruple nosepiece - LED light indicator - CCIS Plan UC objectives 4X, 10X, 40X S, 100X S-oil - Coaxial coarse and fine focusing adjustment with tension adjustment - Built in low position coaxial rackless stage with right hand control - Focusable Abbe condenser N.A.0.90 with iris diaphragm and slot - LED illumination 1W with intensity control - USB port for camera power supply - Power supply 100-240V, UL / CE - Power cord, Allen hexagonal key, Vinyl dust cover, Instruction manual
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.