Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Sit-Stand Desk, 30 in D X 60 in W X

  • Mfr # SDD60W

  • Zoro # G900932897


product price: $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
30 in
Number of Shelves
0
Top Material
Particle Board
Base Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDD60W
Zoro #
G900932897
UPC #
815977020018
Country of Origin
Viet Nam

Dimensions

Overall Width
60 in
Overall Depth
30 in
Height Range
28 in to 48 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
48 in
Minimum Desktop Height
28 in

Details

Item
Electric Sit-Stand Desk
Number of Shelves
0
Top Material
Particle Board
Base Material
Wood
Includes
Control Box, Power Cord, Push Button Sit-to-Stand Controller, Studs
Color Top
White
Assembly
Unassembled
For Use With
Desk
Frame Color
White
Standards
BIFMA, CE, CSA, EIN526-527, EMC, ETL, UL Listed
Weight Capacity
225 lbs
Color Base
White
Frame Material
Steel
Product Type
Electric Sit-Stand Desk
Caster/Glide Type
Leveling Glides
Number of Casters/Glides
0
Desktop Material
Particle Board
Includes Assembly Tools
Yes
Voltage
110 V
Desktop Color
White
Adjustment Mechanism
Electronic
Frame Finish
Powder Coated
Color
White

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 in, Minimum Desktop Height 28 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Particle Board, Desktop Color White, Weight Capacity 350 lb, Frame Material Steel, Number of Shelves 0, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.