Motionwise Electric Height Adjustable De, 24 in D X 48 in H, 48 in W X Wood and Steel, Black

  • Mfr # AX2448B

  • Zoro # G410436267


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
24 in
Overall Height
48 in
Material
Wood and Steel
Weight
92 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX2448B
Zoro #
G410436267
UPC #
815977020469
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
48 in
Sheet Size
24 in x 48 in

Details

Item
Motionwise Electric Height Adjustable De
Color
Black
Material
Wood and Steel
Weight
92 lbs
Features
Adjustable Heights
Weight Capacity
125 lbs
Includes
Desk
For Use With
Residential
Frame Finish
Powder Coated
Frame Material
Steel

Description

Motionwise Electric Height Adjustable De

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.