
Standing Desk, 24 in x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame
Mfr # SDG48B
Zoro # G2198644
product price: $324.89
/ea
Free Shipping & Returns
Key Features
Type
Adjustable Desk
Frame Finish
Powder Coated
Overall Depth
24 in
Weight Capacity
225 lbs
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDG48B
Zoro #
G2198644
UPC #
815977020162
Country of Origin
Viet Nam
Dimensions
Overall Depth
24 in
Overall Width
48 in
Details
Type
Adjustable Desk
Item
Standing Desk,24"x48",Adjust Height 28"
Frame Finish
Powder Coated
Weight Capacity
225 lbs
Frame Material
Steel
Color
Black
Description
Standing Desk,24 In.x48 In.,Adjust Height 28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.