Shop MOTOBATT
See all product information
34Ah 440 CCA AGM Powersports Battery replaces Y60N24 Y60N30 12N24 YIX30 52515 53030 EXT30 PC925
Mfr # MBTX30U
Zoro # G715321046
product price:Â $189.83
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid
Width
4.96 in
Height
6.89 in
Capacity
34 Ah
Terminal Type - Batteries
NB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MBTX30U
Zoro #
G715321046
UPC #
6946220000000
Country of Origin
China
Dimensions
Width
4.96 in
Height
6.89 in
Length
6.54 in
Details
Chemistry
Sealed Lead Acid
Capacity
34 Ah
Terminal Type - Batteries
NB
Voltage
12V
Cell Type
Absorbent Glass Mat (AGM)
Features
Maintenance-Free, Spill-proof, Leak-proof
Cold Cranking Amps
440 CCA
Includes
1 battery
Description
Introducing the MotoBatt MBTX30U from our Powersport QuadFlex product line the ultimate 12 Volt 34 Ah Sealed Lead Acid SLA AGM battery. MotoBatt is the Official Battery of AMA Pro Road Racing and AMA Pro Flat Track.Conquer even the harshest weather conditions with 440 CCA - 20% more Cold Cranking Amps* than other batteries of the same size. With the MotoBatt MBTX30U starting your vehicle or equipment becomes a reliable and hassle-free process. Rest assured that you have the necessary power to tackle any situation with confidence.With an impressive array of features and cutting-edge advancements the MotoBatt MBTX30U is designed to exceed your expectations. Enjoy the benefits of 20% more Amp Hour capacity* providing you with extended run times and unwavering power when you need it most. No matter the task at hand - hitting the trails on your ATV on the road with your motorcycle snowmobiling or portable power storage - our battery ensures that you stay powered up for longer allowing you to focus on the road ahead or your favorite outdoor activities.The MotoBatt MBTX30U is built to withstand the toughest challenges. Featuring heavy-duty Pure Lead Calcium cast grids this battery provides exceptional strength ensuring long-lasting performance and durability even in the most demanding environments. Trust in MotoBatt to deliver consistent power for your high-power applications no matter the conditions you face.Experience superior performance and longevity with the MotoBatt MBTX30U. Its design incorporates more surface area per plate allowing for enhanced power output and an extended overall battery life. Say goodbye to frequent replacements and enjoy the peace of mind that comes with knowing your battery is built to last.Vibration resistance is a top priority which is why the MotoBatt MBTX30U is equipped with military-grade Absorbent Glass Mat AGM separators. No matter the terrain or challenges you encounter this battery remains secure and performs at its peak ensuring uninterrupted power delivery and exceptional reliability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.