Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawk Bait Chunx and Place Pacs

  • Mfr # 31218

  • Zoro # G905473968


product price: $143.43
/ea
Free Shipping & Returns

Key Features

Overall Length
11.1
Overall Width
12.3
Overall Height
12.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31218
Zoro #
G905473968
UPC #
48745312187
Country of Origin
United States

Dimensions

Overall Length
11.1
Overall Width
12.3
Overall Height
12.7

Description

Hawk All-Weather Bait Chunx have been an industry standard for many years, combining proven palatability and rodent acceptance with a formula that can kill rats and mice after a single feeding. Hawk baits are made with the active ingredient Bromadiolone, a second-generation anticoagulant. Hawk Chunx are excellent for every day use in and around agricultural buildings and man-made agricultural structures, with proven palatability in a formula preferred by pest control professionals and ag producers. Motomco's unique, proprietary extrusion process produces Bait Chunx with multiple edges that appeal to a rodent's desire to gnaw. Hawk Chunx are made with food-grade ingredients and small amounts of paraffin for a highly palatable bait. Use Hawk All-Weather Bait Chunx in a rotational program for up to 6 months, especially for regular maintenance baiting during spring & summer.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.