This item is Discontinued.

Motor Medic 12 oz. Brake Fluid - Bottle M4512/6

12 oz. Brake Fluid - Bottle (Discontinued)

  • Mfr # M4512/6
  • Zoro # G4232302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M4512/6
Zoro #
G4232302
UPC #
078698821047
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12oz

Details

Item
Brake Fluid
Container Type
Bottle
Specific Gravity
1.05
Color
Amber
Type
Dot 4
Application
Backing Plates, Brake Pad Contact Points, Disc Brake Pads
For Use With
Automotive Brake System
Boiling Point (F)
474.44 Degrees
Appearance
Liquid
Freezing Point (F)
-47.20 Degrees
Standards
Meets or Exceeds Federal Motor Vehicle Safety Standard 116, Society of Automotive Engineers Standard J1703, Fed Spec. VVb-680

Description

Brake Fluid, Standards Meets or Exceeds Federal Motor Vehicle Safety Standard 116, Society of Automotive Engineers Standard J1703, Fed Spec. VVb-680, Container Type Bottle, Specific Gravity 1.05

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.