This item is Discontinued.

Motor Medic Oil Additive, 15 oz. Size, Yellow M3115

Oil Additive, 15 oz. Size, Yellow (Discontinued)

  • Mfr # M3115
  • Zoro # G4237281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3115
Zoro #
G4237281
UPC #
078698101330
Country of Origin
United States

Dimensions

Size
15 oz
Size/Net Weight
15 oz
Container Size
15 oz

Details

pH Value
Not Specified
Color
Yellow
VOC Content
0
pH
Not Specified
Appearance
Liquid
Type
Oil Additive
Specific Gravity
0.86
Dissolves
Insoluble
Item
Oil Treatment
Sub-Category
Oil Additives
Container Type
Bottle
Flash Point (F)
212 Degrees F
Application
Fights Sludge Buildup and Offers Antiwear Protection and Improved Viscosity Under and Offers Antiwear Protection and Improved Viscosity Under Severe Operation Conditions
For Use With
Automobile, Motorcycle, Tractor, Trucks
Boiling Point (F)
68 Degrees F
Dilution Ratio
Ready to Use
Recommended Dilution
Ready to Use
Boiling Point
68 Degrees F
Flash Point
212 Degrees F

Description

Oil Treatment, Container Type Bottle, Container Size 15 oz, Recommended Dilution Ready to Use, Boiling Point 68 Degrees F, Color Yellow, Flash Point 212 Degrees F, Specific Gravity 0.86

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.