This item is Discontinued.

Motor Medic Oil Optimizer, 12 oz., Brown M6212

Oil Optimizer, 12 oz., Brown (Discontinued)

  • Mfr # M6212
  • Zoro # G6150654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6212
Zoro #
G6150654
UPC #
078698216270
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 fl oz
Container Size
12 oz.

Details

Item
Oil Optimizer
Sub-Category
Oil Additives
VOC Content
0
Type
Engine Treatment
Flash Point (F)
392 Degrees
Boiling Point (F)
568 Degrees
Color
Brown
Container Type
Plastic Bottle
Specific Gravity
0.89
Application
Engine Oil
Appearance
Liquid
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use With
Motor Flush

Description

Oil Optimizer, Container Type Plastic Bottle, Color Brown, Specific Gravity 0.89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.