This item is Discontinued.

Motorguide Xi5 Wireless Electric Steer Bow Mnt Freshwater Trolling Motor w Sonar 940800211

Xi5 Wireless Electric Steer Bow Mnt Freshwater Trolling Motor w Sonar (Discontinued)

  • Mfr # 940800211
  • Zoro # G7754123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940800211
Zoro #
G7754123
UPC #
22697942111
Country of Origin
Unknown

Description

Engineered to be reliable every day and durable over the long haul. Unlike the competition; Xi5 includes wireless capability "right out of the box"; so anglers can command precise motor and steering control from anywhere on the boat. LED lights in the controller allow you to quickly check the status of four key functions in any light conditions; including Power On/Ready; Prop On; Pinpoint GPS Active; Battery Status. The battery power indicator uses different colored lights to show three levels of battery life in real time. Integrated Sonar (SNR) Models: Utilizes built-in Lowrance Dual Band 83/200kHz transducers with Pre-installed Lowrance 7-Pin connector. Adaptor cables available for other sonar manufacturer's displays including Garmin and Humminbird when connected through MotorGuide 2D universal sonar adapter cables. GPS Models: Preinstalled Pinpoint GPS uses an ultra-precise GPS receiver and precision control algorithms for incredibly accurate performance. Controlled from a compact; easy-to-use remote. Features include Anchor Hold to save/recall 8 locations; Heading Lock to maintain a compass heading; Routes allows you to save/recall 8 routes of up to 4 miles each; and Cruise Control to maintain GPS speed regardless of wind and current conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.