Zoro Homepage

1 In Insulated Alligator Clip, 85650

  • Mfr # 85650

  • Zoro # G2292629


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Clamp Material
Steel
Clamp Opening Span
0.25 in
Color
Black & Red
Material
Polyvinyl Chloride
Max Amps
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85650
Zoro #
G2292629
UPC #
37495856508
Country of Origin
Unknown

Details

Clamp Material
Steel
Clamp Opening Span
0.25 in
Color
Black & Red
Material
Polyvinyl Chloride
Max Amps
1.5 mm
Item
4 Alligator Clips

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.