Shop MOTORMITE
See all product information
Create Account
22-16 Gauge Female Insulated Disconnect Female Disconne, 85243
- Mfr # 85243
- Zoro # G3949623
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Wire Size
22-16
Connection Material
Copper
Connector Type
Disconnects
Features
Water Resistant
Connector Length
1.437 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85243
- Zoro #
- G3949623
- UPC #
- 30037495852433
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 22-16
- Connector Length
- 1.437 in
Details
- Item
- 10 Disconnect Terminal
- Connection Material
- Copper
- Connector Type
- Disconnects
- Features
- Water Resistant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.