Bumper Bolt With Nuts-Stainless Steel-3/ Bumper Bolt Kit, 45364
Mfr # 45364
Zoro # G2842363
original price: $7.59
9% off
new price: $6.85
/eaKey Features
Material
Steel
Length
1 in
Thread Type
Coarse
Thread Size
3/8"-16
Head Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45364
Zoro #
G2842363
UPC #
30037495453647
Country of Origin
Unknown
Dimensions
Length
1 in
Thread Size
3/8"-16
Details
Material
Steel
Thread Type
Coarse
Head Type
Round
SAE or Metric
SAE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.