Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38473
Zoro #
G8500559
UPC #
30037495384736
Country of Origin
Unknown
Dimensions
Bushing Outside Diameter
7/16 in
Pin Diameter
5/16 in
Pin Length
2-3/8 in
Bushing Inside Diameter
5/16 in
Details
Includes
Hardware
Pin Material
Steel
Bushing Material
Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.