Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOOD INSULATOR RETAINER-GM

  • Mfr # 45713

  • Zoro # G002197880


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color
Black
Type
Hood Insulation Retainer
Material
Nylon
Length
3/4 in
Head Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45713
Zoro #
G002197880
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
3/4 in
Head Diameter
2 in
Hole Diameter
1/4 in

Details

Color
Black
Type
Hood Insulation Retainer
Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.