Zoro Homepage

Interior Door Handle Chrome Lever Beige, 82164

  • Mfr # 82164

  • Zoro # G8554599


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Features
Lockable
Material
Plastic
Length
7-15/16 in
Attachment Type
Clip-On, Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82164
Zoro #
G8554599
UPC #
30037495821644
Country of Origin
Unknown

Dimensions

Length
7-15/16 in

Details

Finish
Chrome Plated
Features
Lockable
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Polygon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.