This item is Discontinued.

Motormite OIL DRAIN PLUG PIGGYBACK 5/8-18 S.O. HEA 65225

OIL DRAIN PLUG PIGGYBACK 5/8-18 S.O. HEA (Discontinued)

  • Mfr # 65225
  • Zoro # G102144906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65225
Zoro #
G102144906
UPC #
37495652254
Country of Origin
Unknown

Dimensions

Length
9/16 in
Thread Dia.
5/8 in
Head Size
15/16 in

Details

Includes
Gasket
Color
Silver
Material
Steel
Features
Oversized
SAE or Metric
SAE
Bolt Grade
Grade 3
Head Style
Hex
Number Of Points
6
Thread Type
Fine
Drain Method
Conventional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.