Zoro Homepage

Power Steering Reservoir Replacement Cap, 82746

  • Mfr # 82746

  • Zoro # G8969251


product price: $19.29
/ea

Key Features

Material
Plastic
Includes
Dipstick
Height
3-1/4 in
Color
Black, Gray
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82746
Zoro #
G8969251
UPC #
30037495827462
Country of Origin
Unknown

Dimensions

Height
3-1/4 in
Diameter
2 in

Details

Material
Plastic
Includes
Dipstick
Color
Black, Gray
Attachment Method
Screw-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.