Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tailgate Cable 12-1/2 In Tailgate Suppor, 38545

  • Mfr # 38545

  • Zoro # G3264551


product price: $11.95
/ea

Key Features

For Use With
Specific
Material
Steel
Length
12.6 in
Diameter
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38545
Zoro #
G3264551
UPC #
30037495385450
Country of Origin
Unknown

Dimensions

Length
12.6 in
Diameter
0.24 in

Details

Item
1 Cable
For Use With
Specific
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.