Truck Cab Clearance Light Clear Lens, 69993
- Mfr # 69993
- Zoro # G2727329
product price:Â
$
25.25
/ea
Key Features
Color
Clear
Includes
Hardware
Width - Vehicle Lighting
3-5/16 in
Length - Vehicle Lighting
5-5/8 in
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69993
- Zoro #
- G2727329
- UPC #
- 889245699930
- Country of Origin
- Unknown
Dimensions
- Width - Vehicle Lighting
- 3-5/16 in
- Length - Vehicle Lighting
- 5-5/8 in
- Height - Vehicle Lighting
- 1-9/16 in
Details
- Color
- Clear
- Includes
- Hardware
- Voltage
- 12V
- Output Watts
- 4 W
- Lighting Technology - Vehicle Lighting
- Incandescent
- Lens Material
- Plastic
- Lens Color
- Clear
- Housing Material
- Plastic
- Attachment Method
- Screw-On
- Terminal Type
- Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.