11824; 12V Incandescent Dome Light with Clear Lens and On/Off Switch; Low-Profile Design
- Mfr # 11824
- Zoro # G014775687
product price:Â
$
11.15
/ea
Key Features
Bulb Shape
Square
Light Color
Clear
Material
Plastic
Length
6-1/4 in
Bulb Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11824
- Zoro #
- G014775687
- UPC #
- 88805118243
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6-1/4 in
- Width
- 5-1/2 in
Details
- Bulb Shape
- Square
- Light Color
- Clear
- Material
- Plastic
- Bulb Type
- Incandescent
Description
The Arcon 11824 12-Volt Dome Light is a practical and economical interior lighting solution designed for RVs, trailers, campers, utility vehicles, and other 12-volt applications. Featuring a low-profile square design, this single incandescent dome light measures 6-1/4 inches long by 5-1/2 inches wide and 1-5/8 inches high, making it ideal for installations where space is limited but reliable illumination is required.
This light uses a clear incandescent bulb paired with a clear optic plastic lens to deliver bright, consistent lighting. The incandescent design provides dependable performance and an affordable lighting option, well suited for general interior use. The clear lens helps maximize light output, ensuring the surrounding area is evenly illuminated.
Built with a simple white base measuring approximately 6-1/2 inches by 5-1/2 inches, the Arcon 11824 blends easily with a variety of interior styles. The snap-in optic lens is designed for easy removal, allowing quick access for bulb replacement or maintenance. An integrated two-position on/off switch provides convenient control, eliminating the need for additional wiring or external switches.
Designed as part of Arcon’s Economy Style lighting line, this dome light focuses on functionality, ease of use, and value. It is available in configurations that include both incandescent and LED options across the series, making it a versatile choice for replacements or upgrades. With its straightforward installation, compact form factor, and dependable illumination, the Arcon 11824 is a cost-effective solution for everyday interior lighting needs.
This light uses a clear incandescent bulb paired with a clear optic plastic lens to deliver bright, consistent lighting. The incandescent design provides dependable performance and an affordable lighting option, well suited for general interior use. The clear lens helps maximize light output, ensuring the surrounding area is evenly illuminated.
Built with a simple white base measuring approximately 6-1/2 inches by 5-1/2 inches, the Arcon 11824 blends easily with a variety of interior styles. The snap-in optic lens is designed for easy removal, allowing quick access for bulb replacement or maintenance. An integrated two-position on/off switch provides convenient control, eliminating the need for additional wiring or external switches.
Designed as part of Arcon’s Economy Style lighting line, this dome light focuses on functionality, ease of use, and value. It is available in configurations that include both incandescent and LED options across the series, making it a versatile choice for replacements or upgrades. With its straightforward installation, compact form factor, and dependable illumination, the Arcon 11824 is a cost-effective solution for everyday interior lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.