
Window Crank Handle, 82824Cd
Mfr # 82824CD
Zoro # G4026962
product price: $12.45
/eaKey Features
Arm Width
1.8 in
Arm Length
5 in
Locking Clip Included
Yes
Spline Quantity
16
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82824CD
Zoro #
G4026962
UPC #
885484876125
Country of Origin
Unknown
Dimensions
Arm Width
1.8 in
Arm Length
5 in
Mounting Shaft Diameter
0.45 in
Details
Item
1 Window Crank Handle
Locking Clip Included
Yes
Spline Quantity
16
Material
Plastic
Window Crank Shaft Attachment
Clip
Knob Material
Plastic
Knob Color
Black
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.