Zoro Homepage

Windshield Washer Nozzle, 47258

  • Mfr # 47258

  • Zoro # G8908029


product price: $29.39
/ea

Key Features

Length
0.98 in
Material
Plastic
Width
0.67 in
Finish
Matte
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47258
Zoro #
G8908029
UPC #
885484468504
Country of Origin
Unknown

Dimensions

Length
0.98 in
Width
0.67 in
Height
1.38 in
Inlet Size
0.27 in

Details

Material
Plastic
Finish
Matte
Number Of Nozzles
1
Attachment Method
Clip-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.