Windshield Washer Nozzle, 58153
Mfr # 58153
Zoro # G8929196
product price: $9.19
/eaKey Features
Finish
Matte
Width
0.58 in
Length
1.6 in
Height
0.7 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58153
Zoro #
G8929196
UPC #
889245190741
Country of Origin
Unknown
Dimensions
Width
0.58 in
Length
1.6 in
Height
0.7 in
Mounting Hole Diameter
0.58 in
Inlet Size
0.29 in
Details
Finish
Matte
Material
Plastic
Number Of Nozzles
1
Attachment Method
Clip-On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.