Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Linkage Bushings, 49448

  • Mfr # 49448

  • Zoro # G3977439


product price: $12.65
/ea

Key Features

Material
Plastic
Inside Diameter
0.185 in
Height
0.7 in
Color
Yellow
Outside Diameter
0.635 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49448
Zoro #
G3977439
UPC #
30037495494480
Country of Origin
Unknown

Dimensions

Inside Diameter
0.185 in
Height
0.7 in
Outside Diameter
0.635 in

Details

Material
Plastic
Color
Yellow
Type
Windshield Wiper Linkage Bushings

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.