Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 6-1/2 L, Rubber/Plastic

  • Mfr # PMAE4079A

  • Zoro # G6264489


product price: $18.15
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Material
Plastic/Rubber
Type
UHF Slim Whip 403 to 512 MHz
Sub-Category
Antenna
Length (In.)
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4079A
Zoro #
G6264489
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
6 1/2 in
Width (In.)
1/2 in
Height (In.)
1/2 in
Height
1/2 in
Width
1/2 in
Length
6 1/2 in
Overall Height
1/2 in
Overall Length
6 1/2 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
Mfr. No. XPR3300, UL XPR3000 Series, UL XPR7000 Series, XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Material
Plastic/Rubber
Type
UHF Slim Whip 403 to 512 MHz
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 3000, XPR 7000
Minimum Frequency
400 MHz
Maximum Frequency
527 MHz
Compatible Radio Manufacturer Model Number
XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e
Compatible Radio Type
Handheld
Antenna Type
Whip

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380e, XPR7550, XPR7550e, XPR7580e, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 527 MHz, Antenna Type Whip, Overall Length 6 1/2 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.