Shop MOTOROLA
See all product information
Create Account
Antenna, Black
- Mfr # PMAD4165
- Zoro # G523355912
product price:Â
$
12.59
/ea
Key Features
Compatible Radio Type
Handheld
Minimum Frequency
152 MHz
Compatible Radio Series
BPR
Compatible Radio Brand
Motorola
Antenna Type
Whip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMAD4165
- Zoro #
- G523355912
- UPC #
- 748091028038
- Country of Origin
- China
- Compatible Radio Type
- Handheld
- Minimum Frequency
- 152 MHz
- Compatible Radio Series
- BPR
- Item
- Antenna
- Compatible Radio Brand
- Motorola
- Antenna Type
- Whip
- Band Type
- VHF
- Compatible Radio Manufacturer Model Number
- BPR50dx
- Maximum Frequency
- 174 MHz
- Color
- Black
Dimensions
- Length
- 6 3/4 in
Description
Antenna, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR50dx, Band Type VHF, Minimum Frequency 152 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Overall Length 6 3/4 in, Color Black, Compatible Radio Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.