Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JMNN4024CR
Zoro #
G1413361
UPC #
702646178272
Country of Origin
Malaysia
Dimensions
Width (In.)
2-3/8
Height (In.)
3-5/8
Details
Fits Model
MFR. NO. EX500 and EX600
Item
Radio Battery
Color
Black
Fits Brand
Motorola
Battery Type
Lithium-ion
Voltage
7.4 V
Battery Capacity
1,320 mAh
Product Type
Battery Pack
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
EX500, EX600
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number EX500, EX600, Battery Capacity 1,620 mAh, Battery Type Lithium Ion, Voltage 7.4 V, Length 2 1/8 in, Width 3 1/2 in, Color Black, Height 3 1/2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.