This item is Discontinued.

Motorola Battery Pack, Lithium Ion, 7.4V, 2150mAh PMNN4403B

Battery Pack, Lithium Ion, 7.4V, 2150mAh (Discontinued)

  • Mfr # PMNN4403B
  • Zoro # G8500387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4403B
Zoro #
G8500387
UPC #
748091001697
Country of Origin
Malaysia

Details

Item
Battery Pack
Fits Model
Motorola APX6000, APX6000XE, APX7000, APX7000XE Series Radios
Fits Brand
Motorola
Battery Type
Lithium-ion
Voltage
7.4
Recharge Time
3 hr. or Less
Battery Capacity
2150mAh

Description

Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.