This item is Discontinued.

Motorola Battery Pack, Lithium Ion, 7.5V, 2300mAh NNTN8092A

Battery Pack, Lithium Ion, 7.5V, 2300mAh (Discontinued)

  • Mfr # NNTN8092A
  • Zoro # G8571026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8092A
Zoro #
G8571026
UPC #
-
Country of Origin
Malaysia

Details

Item
Battery Pack
Fits Model
Motorola APX6000, APX6000XE, APX7000, APX7000XE Series Radios
Fits Brand
Motorola
Battery Type
Lithium-ion
Recharge Time
3 hr or Less
Voltage
7.5 V
Battery Capacity
2,300 mAh
Green Environmental Attribute
Product is Rechargeable

Description

Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.