This item is Discontinued.

Motorola Battery Pack, Lithium Ion, 7.5V, 2900mAh NNTN7038B

Battery Pack, Lithium Ion, 7.5V, 2900mAh (Discontinued)

  • Mfr # NNTN7038B
  • Zoro # G8571001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NNTN7038B
Zoro #
G8571001
UPC #
748091001673
Country of Origin
Mexico

Details

Item
Battery Pack
Fits Model
Motorola APX6000, APX6000XE, APX7000, APX7000XE Series Radios
Fits Brand
Motorola
Battery Type
Lithium-ion
Voltage
7.5
Recharge Time
4 hr. or Less
Battery Capacity
2900mAh

Description

Battery Pack

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.