This item is Discontinued.

Motorola Battery Pack, Nickel Metal Hydride, 7.2V NNTN7035A

Battery Pack, Nickel Metal Hydride, 7.2V (Discontinued)

  • Mfr # NNTN7035A
  • Zoro # G8500335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN7035A
Zoro #
G8500335
UPC #
748091001659
Country of Origin
Malaysia

Details

Item
Battery Pack
Fits Model
Motorola APX6000, APX6000XE, APX7000, APX7000XE Series Radios
Fits Brand
Motorola
Battery Type
Nickel-Metal Hydride
Recharge Time
3 hr or Less
Voltage
7.2 V
Battery Capacity
2,000 mAh

Description

Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.