This item is Discontinued.

Motorola Battery Pack, NiMH, 7.5V, For Motorola NNTN4436B

Battery Pack, NiMH, 7.5V, For Motorola (Discontinued)

  • Mfr # NNTN4436B
  • Zoro # G1065066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN4436B
Zoro #
G1065066
UPC #
888063157455
Country of Origin
Malaysia

Dimensions

Length (In.)
1
Width (In.)
2-1/2

Details

Item
Battery Pack
Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Fits Brand
Motorola
For Use With
Motorola XTS3000 Radios, Motorola XTS3500 Radios, Motorola XTS5000 Radios
Battery Type
Nickel-Metal Hydride
Recharge Time
3 hr or Less
Voltage
7.5 V
Battery Capacity
1,700 mAh

Description

Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.