Cable, 3 ft L
- Mfr # PMKN4274
- Zoro # G223360551
product price:Â
$
10.99
/ea
Key Features
Compatible Radio Manufacturer Model Number
BPR50dx
Compatible Radio Series
BPR
Compatible Radio Brand
Motorola
Product Type
Cable Charging
Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMKN4274
- Zoro #
- G223360551
- UPC #
- 748091028052
- Country of Origin
- China
- Item
- Cable
- Compatible Radio Manufacturer Model Number
- BPR50dx
- Compatible Radio Series
- BPR
- Compatible Radio Brand
- Motorola
- Product Type
- Cable Charging
Dimensions
- Length
- 3 ft
Description
Cable, Product Type Cable Charging, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR50dx, Overall Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.