Zoro Homepage

Cable, Type Micro USB, 48" L

  • Mfr # CB000262A01

  • Zoro # G6030147


product price: $20.19
/ea

Key Features

For Use With
Mfr. No. EVX-S24
Material
Plastic
Type
Micro USB
Width (In.)
1/8 in
Sub-Category
Cables, Adapters, Power Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB000262A01
Zoro #
G6030147
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1/8 in
Length (In.)
48 in
Height (In.)
1/8 in
Width
1/8 in
Length
48 in
Overall Width
1/8 in
Overall Length
48 in

Details

Item
USB Programming Cable
For Use With
Mfr. No. EVX-S24
Material
Plastic
Type
Micro USB
Sub-Category
Cables, Adapters, Power Supplies
Compatible Radio Manufacturer Model Number
EVX-S24
Compatible Radio Brand
Motorola
Product Type
USB Programming Cable
Cable Type
Micro USB Cable

Description

USB Programming Cable, Product Type USB Programming Cable, Cable Type Micro USB Cable, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number EVX-S24, Material Plastic, Overall Length 48 in, Overall Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.