Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Carry Case, Type Belt Loop, Leather AAM04X502 LCC-264H

Carry Case, Type Belt Loop, Leather (Discontinued)

  • Mfr # AAM04X502 LCC-264H
  • Zoro # G6035613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAM04X502 LCC-264H
Zoro #
G6035613
UPC #
-
Country of Origin
Malaysia

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Belt Loop, High Capacity Battery
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
VX-261 with High Capacity Battery, VX-264 with High Capacity Battery
Number of Additional Pockets
1
Compatible Radio Series
VX-261, VX-264
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, VX-264, Compatible Radio Manufacturer Model Number VX-261 with High Capacity Battery, VX-264 with High Capacity Battery, Number of Additional Pockets 1, Material Hard Leather, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.