This item is Discontinued.

Motorola Case, Portable, 10 in. H x 3 in. W PMLN7221AR

Case, Portable, 10 in. H x 3 in. W (Discontinued)

  • Mfr # PMLN7221AR
  • Zoro # G0701471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7221AR
Zoro #
G0701471
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
10 in
Width (In.)
3 in
Length (In.)
10 3/8 in
Width
3 in
Length
10 3/8 in
Height
10 in
Overall Length
10 3/8 in
Overall Height
10 in
Overall Width
3 in

Details

Item
Case
For Use With
Mfr. No. T400
Material
Nylon
Type
Portable
Sub-Category
Carrying Cases
Color
Black
Compatible Radio Series
Talkabout
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
Talkabout T100, Talkabout T200, Talkabout T380, Talkabout T400, Talkabout T472, Talkabout T480, Talkabout T600, Talkabout T800
Number of Additional Pockets
1
Product Type
Case

Description

Case, Product Type Case, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout, Compatible Radio Manufacturer Model Number Talkabout T100, Talkabout T200, Talkabout T380, Talkabout T400, Talkabout T472, Talkabout T480, Talkabout T600, Talkabout T800, Compatible Radio Grainger Model Number 45CE59, 492R22, 492R23, 492R24, 49EG60, 49EG61, 49EG62, 49EG63, 49EG64, 49EG65, Number of Additional Pockets 1, Material Nylon, Overall Width 3 in, Overall Length 10 3/8 in, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.