Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMN9754D
Zoro #
G2684981
UPC #
-
Country of Origin
United States
Details
Item
Surveillance Kit
Color
Beige
Number of Wires
2
Push To Talk
Yes
For Use With
4PJD4
Volume Control
No
Connector
Two Pin
Features
(2) Wire
Product Type
Ear Loop Earpiece
Compatible Radio Brand
Motorola
Earpiece Style
Ear Hook
Earpiece Color
Beige
Earpiece Connection Type
Wired
Radio Connector Type
2 Pin
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Grainger Model Number 4PJD4, Earpiece Style Ear Hook, Number of Wires 2, Push To Talk Yes, Radio Connector Type 2 Pin, Earpiece Connection Type Wired, Earpiece Color Beige, Volume Control No, Length 1/4 in, Width 1 in, Features Provides Discrete Communication Solution, Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.