This item is Discontinued.

Motorola Flexible Ear Receiver, Push To Talk No BDN6719A

Flexible Ear Receiver, Push To Talk No (Discontinued)

  • Mfr # BDN6719A
  • Zoro # G6309849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDN6719A
Zoro #
G6309849
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
45 in
Width
1/2 in
Height
2 in
Length
1 1/2 in
Overall Width
1/2 in
Overall Height
2 in
Overall Length
1 1/2 in

Details

Item
Listen-Only Earpiece
For Use With
EX500, EX560-XLS, EX600, EX600-XLS, Mfr. No. XPR7350, MTX-LS, MTX9000, VISAR, XPR7550, XTS 3500, XTS 5000
Material
Plastic
Features
Lightweight
Color
Black
Connector
3.5mm Plug
Push To Talk
No
Volume Control
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Radio Connector Type
3.5 mm Standard
Earpiece Connection Type
Wired
Compatible Radio Manufacturer Model Number
EX500, EX560XLS, EX600, EX600XLS, MTX9000, MTXLS, VISAR, XPR7350, XPR7550, XTS3500, XTS5000
Number of Earpieces Included
1
Compatible Radio Series
EX500, EX560XLS, EX600, EX600XLS, MTX, Visar, XPR 7350, XPR 7550, XTS 3500, XTS 5000
Number of Ears
One
Compatible Radio Brand
Motorola
Earpiece Style
D-Ring
Earpiece Color
Black

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series EX500, EX560XLS, EX600, EX600XLS, MTX, Visar, XPR 7350, XPR 7550, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number EX500, EX560XLS, EX600, EX600XLS, MTX9000, MTXLS, VISAR, XPR7350, XPR7550, XTS3500, XTS5000, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Number of Earpieces Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.