G STYLUS - 2025 - 8 GB RAM - 256 GB STORAGE - GIBRALTAR SEA

  • Mfr # PB6V0014US

  • Zoro # G022606775


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Wi-Fi Calling Supported
Yes
Microprocessor
Cortex A78
2nd Processor Type
Cortex A55
2nd Processor Core
Quad-core (4 Core)
Rear Camera Video Recording Resolution
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB6V0014US
Zoro #
G022606775
UPC #
840023282829
Country of Origin
China

Dimensions

SIM Size Supported
Nano/eSIM
Width
2.9 in
Screen Size
6.7 in
Maximum Memory Card Size Supported
1 TB
Height
6.4 in

Details

Wi-Fi Calling Supported
Yes
Microprocessor
Cortex A78
2nd Processor Type
Cortex A55
2nd Processor Core
Quad-core (4 Core)
Rear Camera Video Recording Resolution
4K
Product Line
moto g stylus 5G (2025)
Processor Core
Quad-core (4 Core)
Rear Camera
Dual
Contract Type
SIM-free
AI Features
Auto Smile Capture, Google Lens, Shot Optimization, Auto Enhance, Auto Night Vision, AI Processing, AI Camera
Memory Card Supported
microSD, microSDXC
Ingress Protection (IP) Rating
IP68
Cellular Data Connectivity Technology
5G NR, EDGE, HSPA, GPRS, LTE, HSDPA
Maximum Frame Rate
60 fps
Rear Camera Aperture
f/1.8
Front Camera Video Recording Resolution
4K
Minimum Charging Power
15 W
Rear Camera Resolution
50 Megapixel
Near Field Communication
Yes
Color
Gibraltar Sea
Maximum Charging Power
68 W
Battery Capacity
5000 mAh
Cellular Generation
5G
Operating System
Android
Screen Resolution
2712 x 1220
2nd Processor Speed
1.80 GHz
Fast-charge Capable
Yes
Brightness
3000 Nit
Includes
moto g stylus 5G (2025) SmartphoneUSB Type-C to USB Type-C CableGuidesSIM Tool
Screen-to-body Ratio
93.70%
VoLTE Supported
Yes
Second Rear Camera Resolution
13 Megapixel
Item
Smartphone
Virtual Assistant
Google Assistant
Sensor Type
eCompass, Magnetometer, Ambient Light Sensor, Digital Compass, Gyroscope, Proximity Sensor, Sensor Hub, SAR Sensor, Accelerometer, Optical Fingerprint Sensor
Standard Refresh Rate
120 Hz
Wireless LAN
Yes
Wireless Charging
Yes
Standard Memory
8 GB
Touchscreen
Yes
Pixel Density (ppi)
446 ppi
AI-powered
Yes
Processor Speed
2.40 GHz
GPS Receiver
Yes
Multi-SIM Supported
Yes
Bluetooth Standard
Bluetooth 5.4
Operating System Version
Android 15
Cellular Network Supported
HSDPA 900, HSDPA 1700, GSM 1900, WCDMA, HSDPA 2100, HSDPA 850, HSDPA 1900, GSM 900, GSM 850, GSM 1800
Combined Processor Core
Octa-core
Memory Card Slot
Yes
Number of SIM Card Supported
2
Phone Style
Bar
Front Camera Resolution
32 Megapixel
Screen Type
P-OLED
Built-in Memory
256 GB
Screen Mode
Super HD
Aspect Ratio
20:9
Front Camera
Single

Description

MOTOROLA G STYLUS - 2025 - 8 GB RAM - 256 GB STORAGE - GIBRALTAR SEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.