This item is Discontinued.

Motorola Headset, Behind the Head, Over Ear, Black PMLN5276B

Headset, Behind the Head, Over Ear, Black (Discontinued)

  • Mfr # PMLN5276B
  • Zoro # G8500021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMLN5276B
Zoro #
G8500021
UPC #
748091001079
Country of Origin
United States

Details

Item
Headset
Headset Style
Behind-the-Neck
Material
Polycarbonate/Metal
In Ear / On Ear / Over Ear LOV
Over Ear
Includes
Ear Cups, Hands Free, Microphone
Color
Black
One Ear / Two Ear
Two Ear
Push To Talk
Yes
For Use With
Motorola Portable Two-Way Radios
Volume Control
No
Noise Canceling
Yes
Noise Reduction Rating NRR
24 dB
Features
Headset can be Worn With a Hardhat, Noise Cancelling Boom Microphone
Standards
TIA4950(UL)
Band Material
Plastic
Cushion Material
Foam
Compatible with Manufacturer Model Number
Noise-Canceling Headset
Yes
Noise-Canceling Microphone
Yes
Cable Style
Curled
Electrically Insulated
Yes
Intrinsically Safe
Yes
Two-Way Radio Communication Type
Listen, Talk
Compatible with Series
DGP, GP, HT, MTX, PRO, XIRP, XPR
Radio Band Type
UHF/VHF
Band Color
Black
Headset/Earplug Type
General Purpose
Wireless Connection Type
None
Earmuff Style
Behind-the-Neck
Weight
1.75 lb
Dielectric
No
Compatible with Brand
Motorola
Includes Microphone
Yes
Connection Type
Wired
Two-Way Radio Communication Type - MERCH
Listen and Talk
Noise Reduction Rating
24 dB
Microphone Type
Boom
Environmental Listening
Yes
Cup Color
Black
In Ear / On Ear / Over Ear
Over Ear
Number of Batteries
0

Description

Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wired, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series DGP, GP, HT, MTX, PRO, XIRP, XPR, Standards TIA4950(UL), Band Color Black, Band Material Plastic, Cable Style Curled, Compatible with Brand Motorola

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.