Zoro Homepage

Holster, Swivel Belt, PC/Plastic

  • Mfr # HKLN4510A

  • Zoro # G5371283


product price: $19.79
/ea

Key Features

For Use With
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Material
Plastic
Type
Swivel Belt
Height
4 3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4510A
Zoro #
G5371283
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
4 3/4 in
Length
2 1/4 in
Width
1 1/4 in
Overall Height
4 3/4 in
Overall Width
1 1/4 in
Overall Length
2 1/4 in

Details

Item
Holster with Swivel Belt Clip
For Use With
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Material
Plastic
Type
Swivel Belt
Color
Black
Compatible Radio Series
RM
Compatible Radio Manufacturer Model Number
RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Product Type
Holster with Swivel Belt Clip

Description

Holster with Swivel Belt Clip, Product Type Holster with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series RM, Compatible Radio Manufacturer Model Number RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080, Compatible Radio Grainger Model Number 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, Number of Additional Pockets 1, Material Plastic, Overall Width 1 1/4 in, Overall Length 2 1/4 in, Overall Height 4 3/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.